• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert Form E, HB7530, Counterbore ⌀: 11mm

Article no.: 231690 11

Select article variation and quantity

Counterbore ⌀ (mm) Unit price incl. VAT
  • Countersink angle: 180

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HiPer-Drill
Counterbore ⌀ 11 mm
Grade HB7530
Countersink angle 180 degrees
for DIN cylinder head screws M6
suitable for through hole ⌀ 6.6 mm
Type of product Cutter insert for countersinking

Identification numbers & Classifications

Article number 231690 11
EAN / GTIN 4045197760838
Manufacturer number 231690 11

Application Table

Steel < 500 N/mm²
P
130
Steel < 750 N/mm²
P
110
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
90
Steel < 1400 N/mm²
P
75
TOOLOX 33
H
40
TOOLOX 44
H
35
HARDOX 500 < 1600 N/mm²
H
30
GG(G)
K
80
wet maximum
 

Description

Version:

Vee ground cutter inserts for precise positioning and stable seating.
Form E 180° cutter with 142° centre point and 0.5 mm protective chamfer

Application:

For through holes for screws to DIN-ISO 273 and countersinking to DIN74, sheet2 formH, J and K, medium version.
For screws to DIN912, 6912 and 7984, ISO1207 (DIN84).

Note:

Further sizes available on request. Cutting data apply for drilling bodies 5×D.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart