{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | HiPer-Drill | |
⌀ D | 15.1 mm | |
Grade | HB3040 | |
Tool material | Carbide | |
Point angle | 160 degrees | |
for base body size | 15 | |
Feed f in steel < 750 N/mm2 | 0.26 mm/rev. | |
Use for drilling | Drilling through a stack | |
Semi-Standard | yes | |
Number of cutting edges Z | 2 | |
Number of changes/inserts | 1 | |
Coating | TiAlN | |
Type of product | Cutter insert for boring |
Article number | 231645 15,1 | |
EAN / GTIN | 4062406162757 | |
Manufacturer number | 231645 15,1 |