• The item cannot be ordered due to missing prices.

HiPer-Drill cutter insert m7 17 mm

Article no.: 231640 17

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: Carbide
  • Point angle: 135
  • Semi-Standard: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series HiPer-Drill
    ⌀ D 17 mm
    Grade HB7530
    Tool material Carbide
    Point angle 135 degrees
    for base body size 17
    Feed f in steel < 900 N/mm2 0.27 mm/rev.
    Semi-Standard yes
    Number of cutting edges Z 2
    Number of changes/inserts 1
    Type of product Cutter insert for boring

    Identification numbers & Classifications

    Article number 231640 17
    EAN / GTIN 4045197604408
    Manufacturer number 231640 17

    Application Table

    Steel < 500 N/mm²
    P
    130
    Steel < 750 N/mm²
    P
    110
    Steel < 900 N/mm²
    P
    100
    Steel < 1100 N/mm²
    P
    90
    Steel < 1400 N/mm²
    P
    75
    TOOLOX 33
    H
    40
    TOOLOX 44
    H
    35
    HARDOX 500 < 1600 N/mm²
    H
    30
    GG(G)
    K
    80
    wet maximum
     

    Description

    Version:

    Vee ground cutter inserts for precise positioning and stable seating.
    Concentricity when assembled ≤ 20 µm. For holes up to IT9 accuracy.

    Note:

    Cutting data applies for the base body 5×D.
    Drill pilot holes exclusively with cutter insert of the same type.

    Downloads & documents

    Suitable products

    Spare parts

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart