• The item cannot be ordered due to missing prices.

NC spotting drill 120°, for indexable inserts SOGT, ⌀ Ds: 20mm

Article no.: 231501 20

Select article variation and quantity

⌀ Ds (mm) Unit price incl. VAT

Availability

  • Spotting drill suitable for insert shape: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SOGT 11T3
Shank ⌀ Ds 20 mm
Through-coolant no
Spotting drill suitable for insert shape 120
Shank Weldon shank
Point angle 120 degrees
Number of cutting edges Z 1
maximum hole ⌀ d1 17 mm
maximum drilling depth l1 5 mm
Shank length h 70 mm
Overall length Ltot 100 mm
Indexable insert size 16
Insert screw 231540_TX15 (2.5 Nm)
Type of product Indexable drill

Identification & Classification

Article number 231501 20
EAN / GTIN 4045197644305
Manufacturer number 231501 20
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With Weldon shank.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart