{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 20IP | |
Thread | M4 | |
Length L | 11.5 mm | |
Tightening torque | 3.1 Nm | |
Type of product | Screw |
Article number | 229921 | |
EAN / GTIN | 5672378 | |
Manufacturer number | 5672378 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Clamping screw |
|||
Drive | 20IP | 3 AF | TX8 |
Tightening torque | 3.1 Nm | 3.8 Nm | |
Thread | M4 | M4 | M4 |
Length L | 11.5 mm | 7.7 mm | 8 mm |
Type of product | Screw | Screw | Screw |