{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX15 | |
Thread | M3.5 | |
Length L | 8 mm | |
Tightening torque | 2.1 Nm | |
Type of product | Screw |
Article number | 229917 | |
EAN / GTIN | 2050002059047 | |
Manufacturer number | 5673899 |
This article |
Recommendations |
|
---|---|---|
Clamping screw |
||
Drive | TX15 | 10IP |
Tightening torque | 2.1 Nm | 2.2 Nm |
Thread | M3.5 | M3.5 |
Length L | 8 mm | 9.5 mm |
Type of product | Screw | Screw |