{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 9IP | |
Thread | M3 | |
Length L | 6 mm | |
Tightening torque | 1.4 Nm | |
Type of product | Screw |
Article number | 229907 | |
EAN / GTIN | 2050002059030 | |
Manufacturer number | 5672414 |
This article |
Recommendations |
|
---|---|---|
Clamping screw |
||
Drive | 9IP | 8IP |
Tightening torque | 1.4 Nm | 1.2 Nm |
Thread | M3 | M3 |
Length L | 6 mm | 7.8 mm |
Type of product | Screw | Screw |