{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | TX10 | |
Thread | M3.5 | |
Length L | 9 mm | |
Tightening torque | 2.1 Nm | |
Type of product | Screw |
Article number | 229903 | |
EAN / GTIN | 4059782502581 | |
Manufacturer number | 5672372 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Clamping screw |
||
Drive | TX10 | 10IP |
Tightening torque | 2.1 | 2.2 |
Thread | M3.5 | M3.5 |
Length L | 9 | 9.5 |
Type of product | Screw | Screw |