• The item cannot be ordered due to missing prices.

BDMT 170404 ER-JS, PR1535, Type: INOX

Article no.: 227560 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 170404 ER-JS
Type INOX
Corner radius 0.4 mm
Grade PR1535
Tool material Carbide
Feed fz per tooth 0.09 − 0.13 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 227560 INOX
EAN / GTIN 4960664685820
Manufacturer number TLC00338

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.
Exactly 90° up to ap = 9 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


BDMT 170404 ER-JS, PR1535, Type: INOX

BDMT 170404 ER-JS, PR1535, Type: INOX

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert BDMT 170404 ER-JS APMT 180504 ER APMT 133504 ER APMT 060204 ER APMX 16..04 PDER APMT 060204 ER APMT 133504 ER APMT 180504 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade PR1535 HB7630 HB7630 HB7630 HB7635 HB8630 HB8630 HB8630
Type INOX INOX INOX INOX INOX INOX INOX INOX
Feed fz per tooth 0.09 − 0.13 mm 0.2 mm 0.18 mm 0.08 mm 0.15 mm 0.08 mm 0.18 mm 0.2 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart