• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC17, with bore, ⌀ D / number of teeth Z: 40/4mm

Article no.: 227510 40/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 4
Shank type with bore
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 16 mm
⌀ D3 33 mm
Circular interpolation milling ⌀ Dmin 73 mm
Circular interpolation milling ⌀ Dmax 78 mm
Ramping angle αmax 0.45 degrees
Ramping length L for αmax 31.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227510 40/4
EAN / GTIN 4960664452736
Manufacturer number THN03420

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEC17, with bore, ⌀ D / number of teeth Z: 40/4mm

Indexable milling cutter 90° MEC17, with bore, ⌀ D / number of teeth Z: 40/4mm

Number of cutting edges Z 4 4 4 4
Overall length Ltot 40 mm 40 mm 40 mm 40 mm
suitable indexable insert BDMT 170408 AP.. 1805.. AP.. 1335.. AP.. 1003..
Cutting edge ⌀ DC 40 mm 40 mm 40 mm 40 mm
Setting angle κ 90 degrees 90 degrees 90 degrees 90 degrees
Ramping length L for αmax 31.6 mm 31.95 mm 34.5 mm 34.85 mm
Type of product End / face mill End / face mill End / face mill End / face mill

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart