• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEC17, Weldon shank, ⌀ D / number of teeth Z: 25/2mm

Article no.: 227505 25/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Number of cutting edges Z 2
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 15.7 mm
Overhang L1 36 mm
Overall length Ltot 92 mm
Shank ⌀ Ds h6 25 mm
⌀ D3 18 mm
Circular interpolation milling ⌀ Dmin 43 mm
Circular interpolation milling ⌀ Dmax 48 mm
Ramping angle αmax 0.86 degrees
Ramping length L for αmax 16.6 mm
suitable indexable insert BDMT 170408
Insert screw 229709 (T15; 3.5 Nm)
Type of product End / face mill

Identification & Classification

Article number 227505 25/2
EAN / GTIN 4960664406647
Manufacturer number THN63251
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

Long cutting edges permit exceptionally large cutting depths.
Small number of cutting edges.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
To shopping cart