{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 40 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | End milling | |
Through-coolant | no | |
ISO code indexable insert | BDMT 11T308 | |
Number of effective inserts Zeff | 4 | |
Number of indexable inserts | 16 | |
maximum cutting depth ap max | 37 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 16 mm | |
suitable indexable insert | BDMT 11T308 | |
Insert screw | 229708 (T8; 1.2 Nm) | |
Type of product | End / face mill |
Article number | 227455 40/4 | |
EAN / GTIN | 4960664526390 | |
Manufacturer number | THN03960 | |
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |