• The item cannot be ordered due to missing prices.

90° indexable milling cutter MECH11 25/2 mm

Article no.: 227450 25/2

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Shank type Plain shank
Setting angle κ 90 degrees
Milling application End milling
Through-coolant yes
ISO code indexable insert BDMT 11T308
Number of effective inserts Zeff 2
Number of indexable inserts 8
maximum cutting depth ap max 37 mm
Overhang L1 46 mm
Overall length Ltot 120 mm
Shank ⌀ Ds h6 25 mm
suitable indexable insert BDMT 11T308
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227450 25/2
EAN / GTIN 4960664503742
Manufacturer number THN03800

Description

Version:

Notched indexable inserts reduce the cutting forces and vibration. Comparatively larger cutting widths ae can be achieved with the same cutting depth ap. High productivity even on machines with low spindle power.

Downloads & documents

Compare with similar products

This article


Recommendations


90° indexable milling cutter MECH11  25/2 mm

90° indexable milling cutter MECH11 25/2 mm

Number of indexable inserts 8 6 6 3 10
Overhang L1 46 45 52 50 54
suitable indexable insert BDMT 11T308 AP.. 1335.. AP.. 1003 AP.. 1003.. LO.U0904..
Shank type Plain shank Weldon shank Weldon shank Weldon shank Weldon shank
Cutting edge ⌀ DC 25 25 25 25 25
maximum cutting depth ap max 37 30 28 19 39
Type of product End / face mill End / face mill End / face mill End / face mill End / face mill

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart