• The item cannot be ordered due to missing prices.

BDMT 11T308 ER-JS, PR1535, Type: INOX

Article no.: 227360 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert BDMT 11T308 ER-JS
Type INOX
Corner radius 0.8 mm
Type PR1535
Tool material Carbide
Feed fz per tooth 0.07 − 0.11 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 227360 INOX
EAN / GTIN 4960664685813
Manufacturer number TLC00335
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D. Exactly 90° up to ap = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase
Your contact person
To shopping cart