{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDGT 11T308 FR-JA | |
Type | ALU | |
Corner radius | 0.8 mm | |
Grade | GW25 | |
Tool material | Carbide | |
Feed fz per tooth | 0.05 − 0.33 mm | |
Type of product | Indexable insert for milling |
Article number | 227327 ALU | |
EAN / GTIN | 4960664457861 | |
Manufacturer number | TWF00273 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
BDGT 11T308 FR-JA, GW25, Type: ALU |
|||||
Corner radius | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm | 0.8 mm |
ISO code indexable insert | BDGT 11T308 FR-JA | APET 180508 FR | APET 180508 FR | APKT 16..08 PDFR | APET 133508 FR |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | ALU | ALU | ALU | ALU | ALU |
Feed fz per tooth | 0.05 − 0.33 mm | 0.2 mm | 0.2 mm | 0.18 mm | 0.2 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |