• The item cannot be ordered due to missing prices.

Shoulder mill 90° MEC11T with plain shank, for indexable inserts BD.., ⌀ D / number of teeth Z: 16/2mm

Article no.: 227300 16/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overhang L1 25 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 10 mm
Circular interpolation milling ⌀ Dmin 26 mm
Circular interpolation milling ⌀ Dmax 30 mm
Ramping angle αmax 1.27 degrees
Ramping length L for αmax 9 mm
suitable indexable insert BD.. 11T3
Insert screw 229708 (T8; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 227300 16/2
EAN / GTIN 4960664396047
Manufacturer number THN03151
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Description:

MEC11T mill type with higher stability due to lower number of cutters than MECX. This enables higher feed rates per cutter.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart