{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | BDMT 070304 ER-JT | |
Type | GG | |
Corner radius | 0.4 mm | |
Grade | PR1210 | |
Tool material | Carbide | |
Feed fz per tooth | 0.09 − 0.16 mm | |
Type of product | Indexable insert for milling |
Article number | 227156 GG | |
EAN / GTIN | 4960664622580 | |
Manufacturer number | TKA00286 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() BDMT 070304 ER-JT GG |
|||
Corner radius | 0.4 | 0.4 | 0.4 |
ISO code indexable insert | BDMT 070304 ER-JT | APMT 133504 ER | APMT 060204 ER |
Tool material | Carbide | Carbide | Carbide |
Grade | PR1210 | HB7730 | HB7730 |
Type | GG | GG | GG |
Feed fz per tooth | 0.09 − 0.16 | 0.18 | 0.08 |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |