• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MECX 16/4 mm

Article no.: 227105 16/4

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Circular milling; Ramping; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 4
Shank type Weldon shank
Setting angle κ 90 degrees
Milling application Circular milling; Ramping; End milling
Through-coolant yes
maximum cutting depth ap max 6 mm
Overhang L1 20 mm
Overall length Ltot 68 mm
Shank ⌀ Ds h6 16 mm
⌀ D3 13 mm
Circular interpolation milling ⌀ Dmin 29 mm
Circular interpolation milling ⌀ Dmax 30 mm
Ramping angle αmax 0.95 degrees
Ramping length L for αmax 12 mm
suitable indexable insert BD.. 0703
Insert screw 229707 (T6; 0.45 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 227105 16/4
EAN / GTIN 4960664472666
Manufacturer number THN63271

Description

Description:

Very close spacing provides improved productivity even under more unstable machining conditions. Low cutting forces and high stability for low tendency to vibrate. Permits various milling tasks such as milling shoulders and ramps etc.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart