• The item cannot be ordered due to missing prices.

LOMU...08ER-SM, PR1535, Indexable insert size: 10

Article no.: 225237 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Indexable insert size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOMU...08ER-SM
Type INOX
Corner radius 0.8 mm
Grade PR1535
Tool material Carbide
Feed fz per tooth 0.06 mm - 0.15 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 225237 10
EAN / GTIN 4960664686070
Manufacturer number TLC04351

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 4 edges − due to double-sided version. The high axial rake angle up to a maximum of 10° significantly reduces the cutting force.

Note:

Standard application values for ae=0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart