• The item cannot be ordered due to missing prices.

LOMU...08ER-GM, PR1525, Indexable insert size: 10

Article no.: 225225 10
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Indexable insert size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOMU...08ER-GM
Type ST1400
Corner radius 0.8 mm
Type PR1525
Tool material Carbide
Feed fz per tooth 0.06 mm - 0.25 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification & Classification

Article number 225225 10
EAN / GTIN 4960664648887
Manufacturer number TLB04350
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

MEGACOAT-coated indexable inserts with 4 edges − due to double-sided version. The high axial rake angle up to a maximum of 10° significantly reduces the cutting force.

Note:

Standard application values for ae=0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart