• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEW, with bore, ⌀ D / number of teeth Z: 63/5mm

Article no.: 225210 63/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 63 mm
Number of cutting edges Z 5
Shank type with bore
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 15 mm
Overall length Ltot 40 mm
Mounting bore ⌀ 22 mm
suitable indexable insert LOMU..
Indexable insert size 15
Insert screw 229714 (15IP; 3.5 Nm)
Type of product End / face mill

Identification numbers & Classifications

Article number 225210 63/5
EAN / GTIN 4960664648696
Manufacturer number THN05182

Description

Version:

Cost-efficient due to 4 cutting edges.

Downloads & documents

Compare with similar products

This article


Recommendations


Indexable milling cutter 90° MEW, with bore, ⌀ D / number of teeth Z: 63/5mm

Indexable milling cutter 90° MEW, with bore, ⌀ D / number of teeth Z: 63/5mm

Mounting bore ⌀ 22 mm 22 mm 22 mm
Milling application Plunging; End milling End milling Ramping; Circular milling; Plunging
Overall length Ltot 40 mm 40 mm 40 mm
Through-coolant yes yes yes
suitable indexable insert LOMU.. AP.. 16.. ZDHT 1505
Shank type with bore with bore with bore
Setting angle κ 90 degrees 90 degrees 90 degrees

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart