• The item cannot be ordered due to missing prices.

Indexable milling cutter 90° MEW, Plain shank, ⌀ D / number of teeth Z: 16/2mm

Article no.: 225200 16/2

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT

Availability

  • Setting angle κ: 90
  • Milling application: Plunging; End milling
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 16 mm
Number of cutting edges Z 2
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Plunging; End milling
Through-coolant yes
maximum cutting depth ap max 10 mm
Overhang L1 26 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 16 mm
suitable indexable insert LOMU..
Indexable insert size 10
Insert screw 229713 (8IP; 1.2 Nm)
Type of product End / face mill

Identification & Classification

Article number 225200 16/2
EAN / GTIN 4960664648061
Manufacturer number THN05003
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Description

Version:

Cost-efficient due to 4 cutting edges.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart