{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | SPMT 1806 EDSR-NB3T | |
Type | GG | |
Corner radius | 1.2 mm | |
Type | PR1810 | |
Tool material | Carbide | |
Feed fz per tooth | 0.06 – 0.25 mm | |
Application | Roughing | |
Number of changes/inserts | 4 | |
Insert thickness E | 6.35 mm | |
Type of product | Indexable insert for milling |
Article number |
224031 GG
Copy |
|
EAN / GTIN |
4960664027606
Copy |
|
Manufacturer number |
TLS00148
Copy |
|
Manufacturer | KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de |