{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of cutting edges Z | 12 | |
Shank type | with bore | |
Setting angle κ | 70 degrees | |
Through-coolant | no | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 134 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 40 mm | |
suitable indexable insert | PN.. 1106 | |
Wedge | 229720 | |
Wedge screw | 229721 | |
Type of product | Face mill |
Article number | 223300 125/12 | |
EAN / GTIN | 4960664732760 | |
Manufacturer number | THN08108 |