• The item cannot be ordered due to missing prices.

PNEU 1205 ANER-Wiper, TN100M, Type: ST1400

Article no.: 222825 ST1400

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNEU 1205 ANER
Type ST1400
Type TN100M
Tool material Cermet
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification & Classification

Article number 222825 ST1400
EAN / GTIN 4960664671243
Manufacturer number TSP05070
Manufacturer KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
GG(G)
K
180
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

WIPER indexable inserts for the best surface quality. Only 1 wiper indexable insert per set. Make sure it is fitted correctly!

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart