{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 250 mm | |
Number of cutting edges Z | 16 | |
Shank type | with bore | |
Setting angle κ | 47.5 degrees | |
Through-coolant | no | |
Machining strategy | HPC | |
maximum cutting depth ap max | 6 mm | |
maximum external ⌀ Dmax | 263 mm | |
Overall length Ltot | 63 mm | |
Mounting bore ⌀ | 60 mm | |
suitable indexable insert | PN.. 1205 | |
Insert screw | 229700 | |
Type of product | Face mill |
Article number | 222800 250/16 | |
EAN / GTIN | 4960664602483 | |
Manufacturer number | THN04496 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Indexable face mill 47.5° MFPN45 250/16 mm |
|||
Number of cutting edges Z | 16 | 16 | 16 |
Mounting bore ⌀ | 60 | 60 | 60 |
Through-coolant | no | yes | yes |
suitable indexable insert | PN.. 1205 | SE.. 1204.. | SE.T1305 ;XEEW1305 |
Shank type | with bore | with bore | with bore |
Cutting edge ⌀ DC | 250 | 250 | 250 |
Type of product | Face mill | Face mill | Face mill |