• The item cannot be ordered due to missing prices.

LOGU 030310 ER-GM GG

Article no.: 221975 GG
New product
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert LOGU 030310 ER-GM
Type GG
Corner radius 1 mm
Grade PR1810
Tool material Carbide
Programming radius at ap max 1.6 mm
Feed fz per tooth 0.2 mm - 1.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221975 GG
EAN / GTIN 4960664026975

Application Table

GG(G)
K
180
wet maximum
 
dry
 
Air
 

Description

Version:

Double-sided indexable insert with 4 cutting edges. The convex cutting edge version of the insert ensures gentle entry of the cutting edge into the material.

Note:

Standard application values for ae = 0.3×D / ap max = 1 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart