• The item cannot be ordered due to missing prices.

High feed rate milling cutter MFH mini 25/5 mm

Article no.: 221955 25/5

Select article variation and quantity

⌀ D / number of teeth Z (mm) Unit price incl. VAT
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 25 mm
    Number of cutting edges Z 5
    Shank type Weldon shank
    Milling application Circular milling; Ramping; Plunging
    Through-coolant yes
    Machining strategy HPC
    ⌀ D3 18 mm
    maximum cutting depth ap max 1 mm
    Overhang L1 60 mm
    Overall length Ltot 117 mm
    Shank ⌀ Ds h6 25 mm
    Circular interpolation milling ⌀ Dmin 43 mm
    Circular interpolation milling ⌀ Dmax 48 mm
    Ramping angle αmax 1.05 degrees
    Ramping length L for αmax 16.3 mm
    suitable indexable insert LOGU 0303..
    Insert screw 229713 (8IP; 1.2 Nm)
    Setting angle κ 15 degrees
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 221955 25/5
    EAN / GTIN 4960664741397
    Manufacturer number THN07626

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart