{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Number of cutting edges Z | 4 | |
Shank type | Plain shank | |
Milling application | Circular milling; Ramping; Plunging | |
Through-coolant | yes | |
Machining strategy | HPC | |
⌀ D3 | 12 mm | |
maximum cutting depth ap max | 0.5 mm | |
Overhang L1 | 25 mm | |
Overall length Ltot | 90 mm | |
Shank ⌀ Ds h6 | 16 mm | |
Circular interpolation milling ⌀ Dmin | 28 mm | |
Circular interpolation milling ⌀ Dmax | 30 mm | |
Ramping angle αmax | 1.03 degrees | |
Ramping length L for αmax | 11.1 mm | |
suitable indexable insert | LPGT 0102.. | |
Insert screw | 229722 (6IP; 0.6Nm) | |
Setting angle κ | 11 degrees | |
Type of product | Copy mill |
Article number | 221941 16/4 | |
EAN / GTIN | 4960664778393 | |
Manufacturer number | THN08248 |
This article |
Recommendations |
|
---|---|---|
High feed rate milling cutter MFH micro, Plain shank, ⌀ D / number of effective cutting edges Z: 16/4mm |
||
Number of cutting edges Z | 4 | 4 |
Overhang L1 | 25 mm | 20 mm |
suitable indexable insert | LPGT 0102.. | RD.. 0501 |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 16 mm | 16 mm |
Shank ⌀ Ds h6 | 16 mm | 14 mm |
Circular interpolation milling ⌀ Dmax | 30 mm | 30 mm |