• The item cannot be ordered due to missing prices.

XDPT..ER-D41 09 mm

Article no.: 221936 09

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XDPT090408-ER-D41
Indexable insert size 09
Type UNI
Corner radius 0.8 mm
Grade SP6519
Tool material Carbide
Programming radius at ap max 2.01 mm
Feed fz per tooth 0.3 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221936 09
EAN / GTIN 4056544157386
Manufacturer number 6010730

Application Table

Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
INOX < 900 N/mm²
M
200
INOX > 900 N/mm²
M
170
Ti > 850 N/mm²
S
60
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart