• The item cannot be ordered due to missing prices.

X.LT...ER-D411, SP6519, Indexable insert size: 06mm

Article no.: 221928 06

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert XPLT060308-ER-D411
Indexable insert size 06
Type INOX; Ti
Corner radius 1.2 mm
Grade SP6519
Tool material Carbide
Programming radius at ap max 1.37 mm
Feed fz per tooth 0.2 mm - 2.5 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 221928 06
EAN / GTIN 4059782506541
Manufacturer number 5655254

Application Table

Steel < 500 N/mm²
P
280
Steel < 750 N/mm²
P
250
Steel < 900 N/mm²
P
185
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
130
INOX < 900 N/mm²
M
210
INOX > 900 N/mm²
M
160
Ti > 850 N/mm²
S
50
GG(G)
K
220
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Particularly thick indexable inserts with ground wiper chamfer.

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart