• The item cannot be ordered due to missing prices.

X.LT...ER-D721 09 mm

Article no.: 221920 09

Select article variation and quantity

Indexable insert size (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert XDLT090408-ER-D721
    Indexable insert size 09
    Type ALU
    Corner radius 0.8 mm
    Grade GH2
    Tool material Carbide
    Programming radius at ap max 2.01 mm
    Feed fz per tooth 0.2 mm - 1.5 mm
    Number of changes/inserts 4
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 221920 09
    EAN / GTIN 4059782505803
    Manufacturer number 5655472

    Application Table

    Aluminium (short chipping)
    N
    800
    Alu > 10% Si
    N
    600
    wet maximum
     
    wet minimum
     
    Air
     

    Description

    Version:

    Particularly thick indexable inserts with ground wiper chamfer.

    Note:

    Standard application values for ae = 0.3×D.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart