{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
ISO code indexable insert | ZDET 16M560 FR-721 | |
Type | ALU | |
Grade | GH1 | |
Tool material | Carbide | |
fz for roughing up to ap max 16 mm | 0.12 mm - 0.25 mm | |
fz for pre-finishing ap = 3 mm | 0.05 mm - 0.15 mm | |
fz for finishing ap = 1 mm | 0.02 mm - 0.1 mm | |
Insert thickness S | 5 mm | |
Number of changes/inserts | 2 | |
Corner radius | 6 mm | |
Type of product | Indexable insert for milling |
Article number | 220832 ALU | |
EAN / GTIN | 4059782504707 | |
Manufacturer number | 5659914 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ZDET 16M560 FR-721, GH1, Type: ALU |
|||||
Number of changes/inserts | 2 | 1 | 1 | 1 | 1 |
ISO code indexable insert | ZDET 16M560 FR-721 | ||||
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | ALU | ALU | ALU | ALU | ALU |
fz for finishing ap = 1 mm | 0.02 mm - 0.1 mm | ||||
fz for pre-finishing ap = 3 mm | 0.05 mm - 0.15 mm | ||||
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |