{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER 25 | |
Standard | ISO 15488-B | |
DUO-LOCK interface | DL10 | |
L2 | 5.5 mm | |
A | 13.5 mm | |
⌀ D2 | 9.6 mm | |
Recommended torque | 20 Nm | |
Type of product | Collet |
Article number | 220388 DL10 | |
EAN / GTIN | 4034221155603 | |
Manufacturer number | 81.250.0135.DL10 |