{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
DUO-LOCK interface | DL10 | |
Shank ⌀ Ds | 10 mm | |
Through-coolant | yes | |
⌀ D2 | 9.6 mm | |
Overall length L | 100 mm | |
L2 | 5 mm | |
Recommended torque | 20 Nm | |
Type of product | Threaded copy mill arbor |
Article number | 220374 DL10 | |
EAN / GTIN | 4034221149879 | |
Manufacturer number | 75.102.DL10.1 |
This article |
Recommendations |
|
---|---|---|
DUO-LOCK extension, cylindrical, steel, long Plain shank, DUO-LOCK interface: DL10 |
||
⌀ D2 | 9.6 mm | 10 mm |
Overall length L | 100 mm | 75 mm |
Through-coolant | yes | yes |
L2 | 5 mm | 5 mm |
Reach L1 | 25 mm | |
Type of product | Threaded copy mill arbor | Threaded copy mill arbor |
Recommended torque | 20 Nm |