{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Beschichtung | AlTiN | |
Cutter ⌀ D | 12 mm | |
Schneidstoff | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Toleranz Nenn-⌀ | f8 | |
Number of cutting edges Z | 4 | |
Spacing of the cutters | unequal spacing | |
Spiralwinkel | 37 degrees | |
Helix angle characteristic | unequal spacing | |
Zustellrichtung | horizontal, oblique and vertical | |
Eingriffsbreite ae bei Fräsoperation | 0.5×D for side milling | |
Machining strategy | HPC | |
Innenkühlung | no | |
suitable arbor | with threaded shank | |
Flute length L2 | 18 mm | |
⌀ D2 | 11.5 mm | |
Auskraglänge L1 | 18 mm | |
Overall length L | 24 mm | |
DUO-LOCK Schnittstelle | DL12 | |
Schlüsselweite SW | 9.5 mm | |
empfohlenes Anzugsmoment | 30 Nm | |
Eckenradius | 3 mm | |
Vorschub fz für Besäumen in Stahl < 900 N/mm2 | 0.03 mm | |
Type of product | Cutter insert for milling |
Article number | 220334 12/3,0 | |
EAN / GTIN | 4034221141606 | |
Manufacturer number | DL12F1004MN1200R3.00DA | |
Manufacturer | HAIMER GmbH, Weiherstraße 21, 86568 IGENHAUSEN, Germany, www.haimer.com |