• The item cannot be ordered due to missing prices.

HAIMER MILL solid carbide torus cutter SAFE-LOCK 12/4,0 mm

Article no.: 220298 12/4,0
plus VAT at the current rate Prices plus delivery costs

Select article variation and quantity

⌀ f9 DC / R1 (mm) Unit price incl. VAT
  • Skärmaterial: VHM
  • Norm: DIN 6527
  • Typ: N
  • Tolerans nom.-⌀: f8
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cutting edge ⌀ DC 12 mm
    Beläggning AlTiN
    Skärmaterial VHM
    Norm DIN 6527
    Typ N
    Tolerans nom.-⌀ f8
    No. of teeth Z 4
    Helix angle 32 degrees
    Egenskap spiralvinkel Oregelbunden
    Skärdelning Oregelbunden
    Matningsriktning horisontell, sned och vertikal
    Ingreppsbredd ae vid fräsoperation fullspår sågdjup 1×D; 0,5×D vid valsfräsning
    Shank Safe-Lock h6
    Invändig nej
    Bearbetningsstrategi HPC
    Flute length Lc 26 mm
    Corner radius R1 4 mm
    Overhang length L1 incl. recess 36.5 mm
    Recess ⌀ D1 11.4 mm
    Overall length L 84 mm
    Shank ⌀ Ds 12 mm
    Feed fz for slot milling in steel < 900 N/mm2 0.066 mm
    Feed fz for side milling in steel < 900 N/mm2 0.078 mm
    Produktslag Torusfräs

    Identification numbers & Classifications

    Article number 220298 12/4,0
    EAN / GTIN 4034221143457
    Manufacturer number F2004NNL1200R4.00DA

    Application Table

    Aluminium, plast
    N
    480
    Alu (kortspånig)
    N
    480
    Alu > 10% Si
    N
    375
    Stål < 500 N/mm²
    P
    275
    Stål < 750 N/mm²
    P
    255
    Stål < 900 N/mm²
    P
    210
    Stål < 1100 N/mm²
    P
    190
    INOX < 900 N/mm²
    M
    95
    INOX > 900 N/mm²
    M
    75
    Ti > 850 N/mm²
    S
    35
    GG(G)
    K
    155
    Uni
     
    Olja
     
    vått maximal
     
    vått minimal
     
    torrt
     
    Luft
     

    Description

    Version:

    With SAFE-LOCK pull-out protection to provide an additional form fit for the tool. In conjunction with SAFE-LOCK tool holders, it secures the tool to prevent it being pulled out.
    For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimum tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

    Note:

    Tool arbor with the SAFE-LOCK pull-out protection can be found under clamping technology.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart