{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | AlTiN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 4 | |
Helix angle | 32 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.7 mm | |
Overall length L | 58 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.033 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.039 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 220289 6 | |
EAN / GTIN | 4034221136817 | |
Manufacturer number | F2004NNH0600SDA |
This article |
Recommendations |
||
---|---|---|---|
HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 6mm |
|||
Overhang length L1 incl. recess | 20 mm | 21 mm | 21 mm |
Coating | AlTiN | AlCrN | AlCrN |
Recess ⌀ D1 | 5.7 mm | 5.8 mm | 5.8 mm |
Through-coolant | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide |