• The item cannot be ordered due to missing prices.

Insert screw

Article no.: 219887

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Drive 3 AF
Thread M5
Length L 10 mm
Type of product Screw

Identification numbers & Classifications

Article number 219887
EAN / GTIN 4045197779106
Manufacturer number 219887

Downloads & documents

Compare with similar products

This article


Recommendations


Insert screw

Insert screw

Drive 3 AF 3 AF
Tightening torque 6 Nm
Thread M5 M5
Length L 10 mm 12 mm
Type of product Screw Screw

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart