{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drive | 3 AF | |
Thread | M4 | |
Length L | 7.7 mm | |
Tightening torque | 3.8 Nm | |
Type of product | Screw |
Article number | 219834 | |
EAN / GTIN | 4045197608833 | |
Manufacturer number | 219834 |
This article |
Recommendations |
|
---|---|---|
Clamping screw |
||
Drive | 3 AF | TX8 |
Thread | M4 | M4 |
Length L | 7.7 mm | 8 mm |
Type of product | Screw | Screw |