• The item cannot be ordered due to missing prices.

SNHX 1207 neutral, Type: ALU

Article no.: 218621 ALU

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO-Code Wendeschneidplatte SNHX 1207
Type ALU
Sorte HU7710
Schneidstoff Carbide
Vorschub fz pro Zahn 0.1 mm
Insert thickness 7 mm
for slot width ap 12; 16 mm
Chamfer width 0.45 mm
Number of changes/inserts 4
Insert thickness E 7.94 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 218621 ALU
EAN / GTIN 4045197532183
Manufacturer number 218621 ALU
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
650
Alu > 10% Si
N
500
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart