• The item cannot be ordered due to missing prices.

SNHX 1205 neutral ALU

Article no.: 218611 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert SNHX 1205
    Type ALU
    Grade HU7710
    Tool material Carbide
    Feed fz per tooth 0.1 mm
    Insert thickness 5.4 mm
    for slot width ap 10; 14 mm
    Chamfer width 0.3 mm
    Number of changes/inserts 4
    Insert thickness E 5.56 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 218611 ALU
    EAN / GTIN 4045197532138
    Manufacturer number 218611 ALU

    Application Table

    Alu plastics
    N
    800
    Aluminium (short chipping)
    N
    650
    Alu > 10% Si
    N
    500
    wet maximum
     
    dry
     

    Description

    Note:

    Standard application values for ae max.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart