• The item cannot be ordered due to missing prices.

SNHX 1103 neutral, Type: ALU

Article no.: 218581 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SNHX 1103
Type ALU
Grade HU7710
Tool material Carbide
Feed fz per tooth 0.1 mm
Insert thickness 2.7 mm
for slot width ap 5 mm
Chamfer width 0.1 mm
Number of changes/inserts 4
Insert thickness E 3.18 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218581 ALU
EAN / GTIN 4045197656339
Manufacturer number 218581 ALU

Application Table

Alu plastics
N
800
Aluminium (short chipping)
N
650
Alu > 10% Si
N
500
wet maximum
 
dry
 

Description

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart