{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 80 mm | |
Number of effective inserts Zeff | 2 | |
Number of indexable inserts | 6 | |
Shank type | with bore | |
Through-coolant | no | |
Tool exchange | PowerCard | |
maximum cutting depth ae max | 20 mm | |
Collar ⌀ d1 | 40 mm | |
Collar length L1 | 15 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 22 mm | |
suitable indexable insert | SNHX | |
ISO code indexable insert | SN.. 1205 | |
Pack of insert screws | 219983 (IP15; 2.2 Nm) | |
Type of product | Side milling cutter |
Article number | 218568 80 | |
EAN / GTIN | 4045197530592 | |
Manufacturer number | 218568 80 |