{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 125 mm | |
Number of effective inserts Zeff | 6 | |
Number of indexable inserts | 12 | |
Shank type | with bore | |
Through-coolant | no | |
Tool exchange | PowerCard | |
maximum cutting depth ae max | 29.7 mm | |
Collar ⌀ d1 | 59 mm | |
Overall length Ltot | 50 mm | |
Mounting bore ⌀ | 32 mm | |
suitable indexable insert | SNHX | |
ISO code indexable insert | SN.. 12045 | |
Set of insert screws | 219978 (IP15; 2.2 Nm) | |
Type of product | Side milling cutter |
Article number | 218565 125L | |
EAN / GTIN | 4045197707512 | |
Manufacturer number | 218565 125L | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |