{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | ST900 | |
Corner radius | 0.15 mm | |
Tool material | Carbide | |
Grade | HB7535 | |
Feed fz | 0.1 mm | |
Number of changes/inserts | 1 | |
Tolerance ap | 0 / +0.3 mm | |
Coating | TiAlN | |
Type of product | Indexable insert for milling |
Article number | 218482 ST900 | |
EAN / GTIN | 4067263116516 | |
Manufacturer number | 218482 ST900 |