{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 100 mm | |
Number of cutting edges Z | 8 | |
Shank type | with bore | |
Through-coolant | no | |
maximum cutting depth ae max | 26 mm | |
Collar ⌀ d1 | 48 mm | |
Base toolholder ⌀ d2 | 48 mm | |
Overall length Ltot for ap 1.5 mm | 51.4 mm | |
Overall length Ltot for ap 2.2 mm | 52 mm | |
Overall length Ltot for ap 3.1 mm | 52.8 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | XC.. 1113 | |
Type of product | Side milling cutter |
Article number | 218422 100/8 | |
EAN / GTIN | 4045197533791 | |
Manufacturer number | 218422 100/8 |