• The item cannot be ordered due to missing prices.

Side / parting off milling cutter with thread Steel width ap= 1.5 mm, ⌀ D: 50/4mm

Article no.: 218416 50/4

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Tool material: HSS
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 50 mm
Number of cutting edges Z 4
Width ap 1.5 mm
Shank type with thread
Tool material HSS
Through-coolant no
maximum cutting depth ae max 12.75 mm
⌀ D1 h6 12.5 mm
Overall length Ltot for ap 1.5 mm 31.4 mm
Overall length Ltot for ap 2.2 mm 32 mm
⌀ D2 25 mm
Mounting thread M M12
suitable indexable insert XC.. 1119
Type of product Side milling cutter

Identification numbers & Classifications

Article number 218416 50/4
EAN / GTIN 4062406238599
Manufacturer number 218416 50/4

Description

Version:

High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade.
Specially for use in deep cavities.

Application:

For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade.

Attention:

Please order the assembly key No. 279940 separately.

Note:

Side and parting-off milling cutters available up to ⌀ D = 200 mm.
HSS spare blades can be reordered as accessories.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart