• The item cannot be ordered due to missing prices.

SPMT 09T308, HB7035, Type: UNI

Article no.: 218341 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SPMT 09T308
Type UNI
Corner radius 0.8 mm
Grade HB7035
Tool material Carbide
Feed fz per tooth 0.11 mm
Insert thickness 3.97 mm
Number of changes/inserts 4
Coating PVD
Insert thickness E 3.97 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 218341 UNI
EAN / GTIN 4062406727635
Manufacturer number 218341 UNI

Application Table

Steel < 500 N/mm²
P
220
Steel < 750 N/mm²
P
200
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
180
INOX > 900 N/mm²
M
160
GG(G)
K
170
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart