• The item cannot be ordered due to missing prices.

Saw blades PolySAW-G Width ap = 1 mm, TiAlN, ⌀ D: 80mm

Article no.: 218220 80

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

⌀ D 80 mm
Coating TiAlN
Type of toolholder 19/30
Number of cutting edges Z 40
Insert width E 6 mm
Engagement depth ae max per cut 25 mm
Feed fz 0.015 mm
Material Solid carbide
Shank with bore
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 218220 80
EAN / GTIN 2050001737236
Manufacturer number 164424

Application Table

Alu plastics
N
300
Aluminium (short chipping)
N
200
Alu > 10% Si
N
150
Steel < 500 N/mm²
P
160
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
INOX < 900 N/mm²
M
100
INOX > 900 N/mm²
M
80
GG(G)
K
120
wet maximum
 
dry
 

Description

Version:

For parting off, sawing, and slitting.
PolySAW-G permits cutting to the full depth.

Note:

Standard application values for ae max.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart